Zoro Homepage

Profile Support Bracket, 22"

  • Mfr # FASP550PG

  • Zoro # G800404623


product price: $20.59
/ea

Key Features

Finish
Galvanized
Number of Pieces
1
For Tray Width
18 in
Width
2 11/16 in
For Use With
Cablofil 18 in Width Mesh Tray, Trays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASP550PG
Zoro #
G800404623
UPC #
800388002029
Country of Origin
China

Dimensions

For Tray Width
18 in
Width
2 11/16 in
Height
1 1/16 in
Length
21 7/16 in

Details

Item
Profile Support Bracket
Finish
Galvanized
Number of Pieces
1
For Use With
Cablofil 18 in Width Mesh Tray, Trays
Material
Steel

Description

Profile Support Bracket, For Use With Cablofil 18 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 1 1/16 in, Length 21 7/16 in, Width 2 11/16 in, For Tray Width 18 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.