Zoro Homepage

Profile Support Bracket, 24

  • Mfr # FASP600PG

  • Zoro # G400404658


product price: $21.45
/ea

Key Features

Material
Steel
Number of Pieces
1
For Use With
Cablofil 20 in Width Mesh Tray, Trays
Finish
Galvanized
For Tray Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASP600PG
Zoro #
G400404658
UPC #
800388002050
Country of Origin
China

Dimensions

For Tray Width
20 in
Width
2 11/16 in
Height
1 1/16 in
Length
23 3/8 in

Details

Item
Profile Support Bracket
Material
Steel
Number of Pieces
1
For Use With
Cablofil 20 in Width Mesh Tray, Trays
Finish
Galvanized

Description

Profile Support Bracket, For Use With Cablofil 20 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 1 1/16 in, Length 23 3/8 in, Width 2 11/16 in, For Tray Width 20 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.