Shop CABLOFIL
See all product information
Create Account
Universal Bracket, 7.11" L, 3.03"H
- Mfr # FASUCB150PG
- Zoro # G3053233
product price:Â
$
13.69
/ea
Key Features
Finish
Galvanized
Length
7 1/8 in
Height
3 in
For Use With
Cablofil Cable Trays
Width
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FASUCB150PG
- Zoro #
- G3053233
- UPC #
- 800388003170
- Country of Origin
- United States
Dimensions
- Length
- 7 1/8 in
- Height
- 3 in
- Width
- 1 3/4 in
- For Tray Width
- 6 in
- Length (Straight Wireway)
- 8 in
- Depth
- 7.11 in
Details
- Item
- Universal Bracket
- Finish
- Galvanized
- For Use With
- Cablofil Cable Trays
- Material
- Steel
- Number of Pieces
- 1
- Shell Material
- Steel
- Compatible Product Type
- Cablofil Cable Trays
Description
Universal Bracket, For Use With Cablofil Cable Trays, Finish Galvanized, Material Steel, Height 5 in, Length 8 in, Width 6 in, For Tray Width 6 in, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.