Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF30/200EZ
Zoro #
G0454791
UPC #
800388000131
Country of Origin
France
Dimensions
Length
10 ft.
Height
1"
Width
8"
Details
Item
Wire Mesh Cable Tray
Capacity
8.07 lb. per 6 ft. Section
Finish
Electrozinc Plating
Material
Steel
Standards
UL/CSA
Description
Wire Mesh Cable Tray, Capacity 8.07 lb. per 6 ft. Section, Material Steel, Finish Electrozinc Plating, Length 10 ft., Height 1 In., Width 8 In., Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.