140.0000061.000 4 in. Cabot Wood Stain Brush

  • Mfr # 1538263
  • Zoro # G703923696
product price: 
$
39.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1538263
Zoro #
G703923696
UPC #
80351000614
Country of Origin
United States

Description

This natural bristle stain brush has a threaded handle for extension pole. Designed specifically for providing a fine, smooth finish with oil paints, stains, varnishes, shellacs, lacquers.

Features
  • Cabot Wood Stain Brush
  • Width: 4"
  • Make your home projects a little easier
  • Top quality brush to apply your wood stain
  • Stains and clears flow off the blended natural bristles
  • Thick brush holds a large amount of product and offers great ease of application
  • Handle is threaded for an extension pole
Specifications
  • Dimension: 10" H x 4.3" W x 1.7" L
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews