4 in. Straight Stain Brush
- Mfr # 140480600
- Zoro # G200535798
product price:
$
16.15
/ea
Key Features
Brush Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140480600
- Zoro #
- G200535798
- UPC #
- 716341012489
- Country of Origin
- China
Dimensions
- Brush Size
- 4"
Description
This natural bristle stain brush has a threaded handle for extension pole. Designed specifically for providing a fine, smooth finish with oil paints, stains, varnishes, shellacs, lacquers.
- • Make your home projects a little easier
- • Top quality brush to apply your wood stain
- • Stains and clears flow off the blended natural bristles
- • Thick brush holds a large amount of product and offers great ease of application
- • Handle is threaded for an extension pole
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.