Zoro Homepage

Australian Timber Oil Low VOC

  • Mfr # 140.0019458.008

  • Zoro # G812648213


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Color
Honey Teak
Resin Type
Alkyd
Base Type
Oil
Compatible Surface Material
Wood
Transparency
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0019458.008
Zoro #
G812648213
UPC #
080351812644
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Wood Stain
Color
Honey Teak
Resin Type
Alkyd
Base Type
Oil
Compatible Surface Material
Wood
Transparency
Transparent
Series
19400 Series
Use Location
Exterior
Sheen
Flat
VOC Content Weight
67.88 g/L
Sub-Brand
Australian Timber Oil Wood

Description

Honey Teak, Wood Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.