Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Australian Timber Oil Low VOC

  • Mfr # 140.0019460.008

  • Zoro # G112648166


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Jarrah Brown
Resin Type
Alkyd
Base Type
Oil
Container Size
5 gal
Transparency
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0019460.008
Zoro #
G112648166
UPC #
080351812200
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Wood Stain
Color
Jarrah Brown
Resin Type
Alkyd
Base Type
Oil
Transparency
Transparent
Series
19400 Series
Sheen
Flat
Use Location
Exterior
Sub-Brand
Australian Timber Oil Wood
Compatible Surface Material
Wood
VOC Content Weight
67.8 g/L

Description

Jarrah Brown, Wood Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.