Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Australian Timber Oil Low VOC, Natural

  • Mfr # 140.0019400.008

  • Zoro # G112648203


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Base Type
Oil
Resin Type
Alkyd
Transparency
Transparent
VOC Content Weight
67.87 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0019400.008
Zoro #
G112648203
UPC #
080351810022
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Wood Stain
Color
Natural
Base Type
Oil
Resin Type
Alkyd
Transparency
Transparent
VOC Content Weight
67.87 g/L
Compatible Surface Material
Wood
Sub-Brand
Australian Timber Oil Wood
Series
19400 Series
Use Location
Exterior
Sheen
Flat

Description

Natural, Wood Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.