Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Australian Timber Oil Wood Aerosol

  • Mfr # 140.0003400.076

  • Zoro # G312648157


product price: $14.79
/ea

Key Features

Color
Natural
Resin Type
Alkyd
Base Type
Oil
Transparency
Transparent
Sub-Brand
Australian Timber Oil Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0003400.076
Zoro #
G312648157
UPC #
080351000379
Country of Origin
United States

Dimensions

Container Size
12 fl oz

Details

Item
Wood Stain
Color
Natural
Resin Type
Alkyd
Base Type
Oil
Transparency
Transparent
Sub-Brand
Australian Timber Oil Wood
Series
Premium Woodcare
Compatible Surface Material
Wood
Sheen
Flat
VOC Content Weight
519.99 g/L
Use Location
Exterior, Interior

Description

Natural, Wood Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.