Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Australian Timber Oil Wood Aerosol

  • Mfr # 140.0003458.076

  • Zoro # G012648167


product price: $14.69
/ea

Key Features

Color
Honey Teak
Resin Type
Alkyd
Base Type
Oil
Compatible Surface Material
Wood
Transparency
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140.0003458.076
Zoro #
G012648167
UPC #
080351000393
Country of Origin
United States

Dimensions

Container Size
12 fl oz

Details

Item
Wood Stain
Color
Honey Teak
Resin Type
Alkyd
Base Type
Oil
Compatible Surface Material
Wood
Transparency
Transparent
VOC Content Weight
520.31 g/L
Sub-Brand
Australian Timber Oil Wood
Sheen
Flat
Series
Premium Woodcare
Use Location
Exterior, Interior

Description

Honey Teak, Wood Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.