Australian Timber Oil Wood Aerosol

  • Mfr # 140.0003459.076

  • Zoro # G312648188


product price: $14.85
/ea

Key Features

Color
Mahogany Flame
Base Type
Oil
Resin Type
Alkyd
Container Size
12 fl oz
Compatible Surface Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0003459.076
Zoro #
G312648188
UPC #
080351000409
Country of Origin
United States

Dimensions

Container Size
12 fl oz

Details

Item
Wood Stain
Color
Mahogany Flame
Base Type
Oil
Resin Type
Alkyd
Compatible Surface Material
Wood
Transparency
Transparent
Sub-Brand
Australian Timber Oil Wood
Series
Premium Woodcare
Sheen
Flat
Use Location
Exterior, Interior
VOC Content Weight
520.06 g/L

Description

Mahogany Flame, Wood Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.