Australian Timber Oil Wood Aerosol

  • Mfr # 140.0003460.076

  • Zoro # G212648196


product price: $15.59
/ea

Key Features

Color
Jarrah Brown
Resin Type
Alkyd
Base Type
Oil
Sub-Brand
Australian Timber Oil Wood
Sheen
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0003460.076
Zoro #
G212648196
UPC #
080351000416
Country of Origin
United States

Dimensions

Container Size
12 fl oz

Details

Item
Wood Stain
Color
Jarrah Brown
Resin Type
Alkyd
Base Type
Oil
Sub-Brand
Australian Timber Oil Wood
Sheen
Flat
VOC Content Weight
511.8 g/L
Compatible Surface Material
Wood
Use Location
Exterior, Interior
Series
Premium Woodcare
Transparency
Transparent

Description

Jarrah Brown, Wood Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.