Zoro Homepage

Clear Wood Protector, 1 Gallon

  • Mfr # 140.0002101.007

  • Zoro # G212648219


product price: $51.49
/ea

Key Features

Color
Clear
Base Type
Water
VOC Content Weight
100 g/L
Product Type
Sealer
Use Location
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0002101.007
Zoro #
G212648219
UPC #
080351811432
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Sealer
Color
Clear
Base Type
Water
VOC Content Weight
100 g/L
Product Type
Sealer
Use Location
Exterior
Compatible Surface Material
Masonry, Concrete, Wood
Transparency
Clear
Sub-Brand
Clear Wood Protector
Series
2101 Series

Description

Clear, Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.