Zoro Homepage

Exterior Stain, Heartwood, Toned Flat, 1gal

  • Mfr # 140.0019204.007

  • Zoro # G4995085


product price: $53.39
/ea

Key Features

Paint Base Type
Oil
Paint Color Family
Reds
Finish
Toned Flat
Size
1 gal
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0019204.007
Zoro #
G4995085
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Exterior Stain
Paint Base Type
Oil
Color
Heartwood
Paint Color Family
Reds
Finish
Toned Flat
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Application Temperature
Above 50 Degrees F
Stains and Sealers Product Grouping
Exterior Stain
Application Method
Brush, Spray
Surface
New or Reconditioned Wood Surfaces
VOC Content
Less Than 275g/L
Exposure Conditions
Exterior
Coverage
250 to 350 sq ft
Color Family
Reds
Dry Time
24 hr
Resin Type
Alkyd
Base Type
Oil
Product Type
Wood Stain and Sealer
VOC Content Weight
67.87 g/L
Product Form
Liquid
Application Temperature - Minimum
50 Degrees F
Application Temperature - Maximum
90 Degrees F
Dry Time - Recoat - Maximum
24 hr
Use Location
Exterior
Transparency
Transparent
Coverage Area - Minimum
150 sq ft/gal
Coverage Area - Maximum
500 sq ft/gal
Number of Coats
1
Resistance Properties
Fade-Resistant
Dry Time - Touch - Maximum
48 hr
Dry Time - Touch - Minimum
24 hr
Compatible Surface Material
Wood
Compatible Surface Condition
Unfinished
Series
19200 Series
Sub-Brand
Wood Toned Low VOC
Sheen
Flat

Description

Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Reds, Heartwood, Toned Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Application Method Brush, Conventional Spray, Exposure Conditions Exterior, Dry Time 24 hr, Wood Stain

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.