Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Redwood, Semi-Solid Flat, 1 gal.

  • Mfr # 140.0017417.007

  • Zoro # G4995024


product price: $62.60
/ea

Key Features

Paint Base Type
Oil
Paint Color Family
Browns
Finish
Semi-Solid Flat
Size
1 gal
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0017417.007
Zoro #
G4995024
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Exterior Stain
Paint Base Type
Oil
Color
New Redwood
Paint Color Family
Browns
Finish
Semi-Solid Flat
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Surface
Smooth and Rough Wood Surfaces
Color Family
Browns
Coverage
250 to 350 sq ft
Application Temperature
Above 50 Degrees F
Application Method
Brush, Spray
VOC Content
Less Than 275g/L
Stains and Sealers Product Grouping
Exterior Stain
Dry Time
24 hr
Dry Time Recoat
24 hr
Exposure Conditions
Exterior
Resin Type
Alkyd
Base Type
Oil
Product Type
Wood Stain and Sealer
Series
17400 Series
Application Temperature - Minimum
50 Degrees F
VOC Content Weight
51.64 g/L
Dry Time - Touch - Minimum
24 hr
Dry Time - Touch - Maximum
48 hr
Product Form
Liquid
Compatible Surface Material
Wood
Use Location
Exterior
Coverage Area - Minimum
250 sq ft/gal
Dry Time - Recoat - Maximum
24 hr
Application Temperature - Maximum
90 Degrees F
Number of Coats
1
Resistance Properties
Fade-Resistant, Mildew-Resistant
Transparency
Semi-Solid
Compatible Surface Condition
Unfinished
Coverage Area - Maximum
350 sq ft/gal
Sheen
Flat
Sub-Brand
Semi-Solid

Description

Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Browns, New Redwood, Semi-Solid Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 24 hr, Application Method Brush, Conventional Spray, Exposure Conditions Exterior, Dry Time 24 hr, Wood Stain

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.