Zoro Homepage
This item is Discontinued.
Cabot Semi-Solid Deck Stain, Flat, Driftwood Gray, 1 gal 140.0007444.007

Semi-Solid Deck Stain, Flat, Driftwood Gray, 1 gal (Discontinued)

  • Mfr # 140.0007444.007
  • Zoro # G1013135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0007444.007
Zoro #
G1013135
UPC #
080351174445
Country of Origin
Unknown

Dimensions

Size
1 gal

Details

Item
Semi-Solid Deck Stain
Finish
Flat
Color
Driftwood Gray
Coverage
400 to 600 sq ft
VOC Content
Less Than250g/L
Dry Time
24 to 48 hr
Application Method
Brush Only
Exposure Conditions
Exterior
Application Temperature
Above 50 Degrees F
Base Type
Alkyd
Sub-Category
Exterior Wood Stains and Finishes

Description

Driftwood Gray, Flat Finish, Size 1 gal, Coverage 400 to 600 sq ft, VOC Content less than 250g/L, Application Method Brush Only, Exposure Conditions Exterior, Dry Time 24 to 48 hr, Semi-Solid Deck Stain

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.