Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi Solid Stain, Mission Brown, Flat, 1gal

  • Mfr # 140.0001434.007

  • Zoro # G3092433


product price: $57.79
/ea

Key Features

Paint Base Type
Alkyd
Paint Color Family
Browns
Finish
Flat
Size
1 gal
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140.0001434.007
Zoro #
G3092433
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Semi-Solid Deck Stain
Paint Base Type
Alkyd
Color
Mission Brown
Paint Color Family
Browns
Finish
Flat
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Application Temperature
Above 50 Degrees F
VOC Content
Less Than 550g/L
Coverage
400 to 600 sq ft
Color Family
Browns
Application Method
Brush Only
Dry Time
24 hr
Dry Time Recoat
4 to 6 hr
Surface
Wood Surfaces
Stains and Sealers Product Grouping
Semi-Solid Stain
Exposure Conditions
Exterior
Base Type
Oil
Resin Type
Alkyd
Product Type
Wood Stain and Sealer
VOC Content Weight
531.8 g/L
Application Temperature - Maximum
90 Degrees F
Coverage Area - Minimum
400 sq ft/gal
Number of Coats
1
Sheen
Flat
Transparency
Semi-Solid
Compatible Surface Condition
Unfinished
Sub-Category
Exterior Wood Stains and Finishes
Dry Time - Touch - Minimum
24 hr
Coverage Area - Maximum
500 sq ft/gal
Dry Time - Touch - Maximum
48 hr
Compatible Surface Material
Wood
Use Location
Exterior
Sub-Brand
Semi-Solid Low VOC
Application Temperature - Minimum
50 Degrees F
Resistance Properties
Fade-Resistant, Mildew-Resistant, UV-Resistant
Product Form
Liquid
Series
1400 Series
Dry Time - Recoat - Maximum
24 hr

Description

Semi-Solid Stain, For Use On Surface Material Wood, Paint Base Type Alkyd, Paint Color Family Browns, Mission Brown, Flat Finish, Size 1 gal, Coverage 400 to 600 sq ft, VOC Content Less Than 550g/L, Dry Time Recoat 4 to 6 hr, Application Method Brush, Conventional Spray, Exposure Conditions Exterior, Dry Time 24 hr, Wood Stain

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.