Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Transparent Stain + Sealer

  • Mfr # 140.0000337.007

  • Zoro # G012648143


product price: $66.19
/ea

Key Features

Color
Cordovan Leather
Resin Type
Alkyd
Base Type
Oil
Sheen
Flat
Series
300 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0000337.007
Zoro #
G012648143
UPC #
080351103377
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Stain and Sealer
Color
Cordovan Leather
Resin Type
Alkyd
Base Type
Oil
Sheen
Flat
Series
300 Series
VOC Content Weight
523.78 g/L
Sub-Brand
Semi-Transparent
Transparency
Semi-Transparent
Use Location
Exterior
Compatible Surface Material
Wood

Description

Cordovan Leather, Wood Stain and Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.