Zoro Homepage

Semi-Transparent Stain + Sealer Low VOC

  • Mfr # 140.0016316.007

  • Zoro # G912648175


product price: $60.59
/ea

Key Features

Color
New Cedar
Resin Type
Alkyd
Base Type
Oil
Series
16300 Series
Transparency
Semi-Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0016316.007
Zoro #
G912648175
UPC #
080351810411
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Stain and Sealer
Color
New Cedar
Resin Type
Alkyd
Base Type
Oil
Series
16300 Series
Transparency
Semi-Transparent
Sheen
Flat
Compatible Surface Material
Wood
VOC Content Weight
51.63 g/L
Use Location
Exterior
Sub-Brand
Semi-Transparent

Description

New Cedar, Wood Stain and Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.