Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Color Acrylic Stain + Sealer

  • Mfr # 140.0001801.007

  • Zoro # G312648065


product price: $51.59
/ea

Key Features

Color
White
Base Type
Water
Resin Type
Acrylic
Use Location
Exterior
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0001801.007
Zoro #
G312648065
UPC #
080351118012
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Stain and Sealer
Color
White
Base Type
Water
Resin Type
Acrylic
Use Location
Exterior
Sub-Brand
Solid Color
Transparency
Solid
Series
1800 Series
VOC Content Weight
34.36 g/L
Sheen
Flat
Compatible Surface Material
Wood

Description

White, Wood Stain and Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.