Zoro Homepage

Solid Color Acrylic Stain + Sealer

  • Mfr # 140.0001816.007

  • Zoro # G612648086


product price: $52.79
/ea

Key Features

Color
New Cedar
Resin Type
Acrylic
Base Type
Water
Container Size
1 gal
Transparency
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0001816.007
Zoro #
G612648086
UPC #
080351810510
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Stain and Sealer
Color
New Cedar
Resin Type
Acrylic
Base Type
Water
Transparency
Solid
Series
1800 Series
Compatible Surface Material
Wood
Sub-Brand
Solid Color
Sheen
Flat
VOC Content Weight
25.45 g/L
Use Location
Exterior

Description

New Cedar, Wood Stain and Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.