Zoro Homepage

Stain, Natural, Toned Flat, 1 gal.

  • Mfr # 140.0019400.007

  • Zoro # G4994981


product price: $71.59
/ea

Key Features

Paint Base Type
Oil
Paint Color Family
Clears
Finish
Natural
Size
1 gal
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0019400.007
Zoro #
G4994981
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Description

Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Clears, Natural, Toned Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 24 hr, Application Method Brush, Conventional Spray, Exposure Conditions Exterior, Dry Time 24 hr, Wood Stain

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.