Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Pacific Redwood, Flat, 1gal

  • Mfr # 140.0003005.007

  • Zoro # G1490097


product price: $50.29
/ea

Key Features

Paint Base Type
Oil
Paint Color Family
Reds
Finish
Translucent
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Surface
Wood Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0003005.007
Zoro #
G1490097
UPC #
00080351130052
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Clear and Translucent Coating
Paint Base Type
Oil
Color
Pacific Redwood
Paint Color Family
Reds
Finish
Translucent
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Surface
Wood Surfaces
Coverage
150 to 250 sq ft Rough Surface, 400 to 600 sq ft Smooth Surface
Application Temperature
Above 50 Degrees F
Dry Time
24 hr
Application Method
Brush, Spray
VOC Content
Less Than 550g/L
Dry Time Recoat
24 hr
Exposure Conditions
Exterior
Color Family
Reds
Stains and Sealers Product Grouping
Translucent Stain
Base Type
Oil
Resin Type
Alkyd
Product Type
Wood Stain and Sealer
Application Temperature - Minimum
50 Degrees F
Dry Time - Touch - Minimum
24 hr
Transparency
Transparent
Product Form
Liquid
Coverage Area - Minimum
200 sq ft/gal
Sheen
Flat
Sub-Category
Exterior Wood Stains and Finishes
Dry Time - Recoat - Maximum
24 hr
Compatible Surface Condition
Unfinished
Number of Coats
1
Sub-Brand
Wood Toned
Coverage Area - Maximum
600 sq ft/gal
Resistance Properties
Fade-Resistant, Mildew-Resistant
Compatible Surface Material
Wood
Dry Time - Touch - Maximum
48 hr
VOC Content Weight
529.82 g/L
Use Location
Exterior
Series
3000 Series
Application Temperature - Maximum
90 Degrees F

Description

Translucent Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Reds, Pacific Redwood, Flat Finish, Size 1 gal, Coverage 150 to 250 sq ft Rough Surface, 400 to 600 sq ft Smooth Surface, VOC Content Less Than 550g/L, Dry Time Recoat 24 hr, Application Method Brush, Conventional Spray, Exposure Conditions Exterior, Dry Time 24 hr, Wood Stain

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.