Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Brightener, Clear, None, 1 gal.

  • Mfr # 140.0008008.007

  • Zoro # G5033725


product price: $25.79
/ea

Key Features

Paint Base Type
Oil
Paint Color Family
Browns
Finish
#N/A
Size
1 gal
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0008008.007
Zoro #
G5033725
UPC #
00080351810473
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Wood Brightener
Paint Base Type
Oil
Color
Clear
Paint Color Family
Browns
Finish
#N/A
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Application Temperature
Above 50 Degrees F
Surface
Wood Surfaces
Coverage
200 sq ft
Application Method
Brush, Pump Sprayer
VOC Content
Less Than 50g/L
Exposure Conditions
Exterior
Dry Time Recoat
24 hr
Color Family
Browns
Dry Time
24 hr
Stains and Sealers Product Grouping
Wood Brightener
Base Type
Oil
Resin Type
Alkyd
Product Type
Wood Stain
Coverage Area - Minimum
200 sq ft/gal
Dry Time - Recoat - Maximum
24 hr
Coverage Area - Maximum
250 sq ft/gal
Sub-Brand
Wood Brightener
VOC Content Weight
0.15 g/L
Compatible Surface Condition
Unfinished
Dry Time - Touch - Minimum
24 hr
Series
8008 Series
Transparency
Clear
Use Location
Exterior
Sheen
Flat
Dry Time - Touch - Maximum
24 hr
Compatible Surface Material
Wood

Description

Wood Brightener, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Browns, Unfinished Finish, Size 1 gal, Coverage 200 sq ft, VOC Content Less Than 50g/L, Dry Time Recoat 24 hr, Application Method Brush, Conventional Spray, Exposure Conditions Exterior, Dry Time 24 hr, Wood Stain

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.