Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Toned Stain + Sealer, Cedar

  • Mfr # 140.0003002.008

  • Zoro # G812648206


product price: $221.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Cedar
Resin Type
Alkyd
Base Type
Oil
Container Size
5 gal
Series
3000 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0003002.008
Zoro #
G812648206
UPC #
080351530029
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Wood Stain and Sealer
Color
Cedar
Resin Type
Alkyd
Base Type
Oil
Series
3000 Series
Use Location
Exterior
VOC Content Weight
526.47 g/L
Sheen
Flat
Sub-Brand
Wood Toned
Transparency
Transparent
Compatible Surface Material
Wood

Description

Cedar, Wood Stain and Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.