Wood Toned Stain + Sealer, Heartwood

  • Mfr # 140.0003004.008

  • Zoro # G612648222


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Color
Heartwood
Resin Type
Alkyd
Base Type
Oil
Sub-Brand
Wood Toned
Sheen
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0003004.008
Zoro #
G612648222
UPC #
080351530043
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Wood Stain and Sealer
Color
Heartwood
Resin Type
Alkyd
Base Type
Oil
Sub-Brand
Wood Toned
Sheen
Flat
Compatible Surface Material
Wood
Transparency
Transparent
VOC Content Weight
527.2 g/L
Use Location
Exterior
Series
3000 Series

Description

Heartwood, Wood Stain and Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.