Zoro Homepage

Wood Toned Stain + Sealer Low VOC

  • Mfr # 140.0019202.008

  • Zoro # G012648181


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Cedar
Resin Type
Alkyd
Base Type
Oil
Sub-Brand
Wood Toned Low VOC
VOC Content Weight
67.86 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140.0019202.008
Zoro #
G012648181
UPC #
080351810176
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Wood Stain and Sealer
Color
Cedar
Resin Type
Alkyd
Base Type
Oil
Sub-Brand
Wood Toned Low VOC
VOC Content Weight
67.86 g/L
Use Location
Exterior
Series
19200 Series
Compatible Surface Material
Wood
Sheen
Flat
Transparency
Transparent

Description

Cedar, Wood Stain and Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.