Zoro Homepage

Power Supply, 90 to 264V AC, 24V DC, 27 W, 32 W, 10 A, DIN Rail

  • Mfr # XCSF240C

  • Zoro # G009977539


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
90 to 264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
27 W, 32 W
Current - Output
10 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSF240C
Zoro #
G009977539
UPC #
813101021122
Country of Origin
Italy

Dimensions

Overall Height
63.5 mm
Overall Width
5.3 in
Overall Depth
136 mm
Width
63.5 mm
Height
5.3 in
Depth
136 mm

Details

Item
Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
27 W, 32 W
Current - Output
10 A
Mounting
DIN Rail
Housing Material
Aluminum
Phase
Single
Power Rating
240W
Output Amps
10A
Features
Compact and Requires Only 2.5 in of Rail Space, High-Efficiency Design, LED Status Indication, Long Reliable Life, Sort Circuit, Over-Temperature, Input and Output Overvoltage Protection
Case Material
Aluminum Case
Phase - Electrical
Single
Standards
CE, cRUus, cULus, EN 61000-6-1, EN 60950-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4
Hz
47 to 63 Hz
Output Voltage
24V DC
IP Rating
IP20
Status Indicator
LED/DC OK Signal
Series
Cool Power
Maximum Efficiency @ 230V AC
90 %
Operating Temperature - Maximum
140 Degrees F
Special Features
Overtemperature Protection, Overload Protection, Overvoltage Protection, Short Circuit Protection
Operating Temperature - Minimum
-4 Degrees F

Description

DC Power Supply, Input Voltage 185 to 264V AC, 300 to 345V DC, 90 to 132V AC, Output Voltage 24 V DC, Power Rating 240 W, Output Amps 10 A, Mounting DIN Rail, Case Material Aluminum Case, Height 5.3 in, Width 63.5 mm, Depth 136 mm, Series Cool Power, Phase - Electrical Single, IP Rating IP20, Status Indicator LED/DC OK Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.