Blender High Power with Cover 51oz
- Mfr # MXBD-1500
- Zoro # G924200262
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Height
25-5/8 in
Width
8-1/2 in
Length
10-3/4 in
Voltage
110-120 V
Capacity
51oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXBD-1500
- Zoro #
- G924200262
- UPC #
- 800960110388
- Country of Origin
- China
- Voltage
- 110-120 V
- Capacity
- 51oz
- RPM
- 30,000 RPM
- Item
- Commercial Blender
- Watts
- 1,800 W
Dimensions
- Height
- 25-5/8 in
- Width
- 8-1/2 in
- Length
- 10-3/4 in
Description
BlendKing Blender Series is designed to meet commercial standard and can crush and blend large volume of ice cubes, frozen fruits, or any mixtures with high efficiency, making this series an essential helper for bars and commercial kitchens.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.