CAC Aluminum Fry Pan Aluminum Induction Ready With Sleeve Natural Finish 8 in
- Mfr # A5FP-8L
- Zoro # G824200195
product price:Â
$
15.95
/ea
Key Features
Material
Aluminum
Pan Size
8 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A5FP-8L
- Zoro #
- G824200195
- UPC #
- 800960126976
- Country of Origin
- China
Dimensions
- Pan Size
- 8 in
Details
- Item
- Fry Pan
- Material
- Aluminum
- Color
- Silver
Description
Heavy-duty 3003 aluminum cookware with a magnetic stainless steel induction base for fast, even heating, durable riveted handle, removable heat-resistant silicone grip, and NSF-compliant performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.