CAC China Clinton Rolled Edge 11-1/4-Inch Super White Porcelain Pasta Bowl, 24-Ounce, 12PK
- Mfr # RCN-115
- Zoro # G824199994
product price:Â
$
78.58
/pk of 12, $6.55/ea
Key Features
Color
White
Overall Height
2 in
Overall Width
11-1/4 in
Overall Length
11-1/4 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCN-115
- Zoro #
- G824199994
- UPC #
- 800960561159
- Country of Origin
- China
- Item
- Pasta Bowl
- Color
- White
- Material
- Porcelain
Dimensions
- Overall Height
- 2 in
- Overall Width
- 11-1/4 in
- Overall Length
- 11-1/4 in
Description
C.A.C. offers durable dinnerware in a range of materials, including porcelain, fine bone china, and stoneware, ideal for tabletop, cooking, baking, serving, food preparation, and oven-to-table use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.