Shop CAC FOODSERVICE
See all product information
Create Account
CAC China Deep Rect. Platter 18oz 12 1/2 in Box of 12, 12PK
- Mfr # PNS-14
- Zoro # G424199974
product price:Â
$
89.64
/pk of 12, $7.47/ea
Key Features
Overall Length
12-1/2 in
Color
White
Overall Width
7-1/2 in
Material
Porcelain
Overall Height
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNS-14
- Zoro #
- G424199974
- UPC #
- 800960905403
- Country of Origin
- China
- Item
- Rectangular Platter
- Color
- White
- Material
- Porcelain
Dimensions
- Overall Length
- 12-1/2 in
- Overall Width
- 7-1/2 in
- Overall Height
- 1-1/4 in
Description
C.A.C. offers durable dinnerware in a range of materials, including porcelain, fine bone china, and stoneware, ideal for tabletop, cooking, baking, serving, food preparation, and oven-to-table use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.