Shop CAC FOODSERVICE
See all product information
Create Account
CAC China Kingsquare 14-Inch Super White Porcelain Deep Square Plate, Box of 6, 6PK
- Mfr # KSE-25
- Zoro # G724200004
product price:Â
$
142.99
/pk of 6, $23.83/ea
Free Shipping & Returns
Key Features
Overall Height
1-3/8 in
Overall Length
14 in
Color
White
Material
Porcelain
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSE-25
- Zoro #
- G724200004
- UPC #
- 800960900101
- Country of Origin
- China
- Item
- Deep Square Plate
- Color
- White
- Material
- Porcelain
Dimensions
- Overall Height
- 1-3/8 in
- Overall Length
- 14 in
- Overall Width
- 14 in
Description
C.A.C. offers durable dinnerware in a range of materials, including porcelain, fine bone china, and stoneware, ideal for tabletop, cooking, baking, serving, food preparation, and oven-to-table use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.