Shop CAC FOODSERVICE
See all product information
Create Account
CAC Stainless Atlantis Chafer Round 6QT
- Mfr # CAFR-503
- Zoro # G624200227
product price:Â
$
124.42
/ea
Free Shipping & Returns
Key Features
Length
18.88 in
Width
20-1/2 in
Material
Stainless Steel
Height
17-3/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAFR-503
- Zoro #
- G624200227
- UPC #
- 800960117738
- Country of Origin
- China
- Item
- Buffet Chafer
- Material
- Stainless Steel
- Color
- Silver
Dimensions
- Length
- 18.88 in
- Width
- 20-1/2 in
- Height
- 17-3/4 in
Description
C.A.C. Buffet Chafing Dish Series is designed to keep food warm and ready-to-serve. Made of durable stainless steel, C.A.C. chafing dishes are warp-, heat-, rust-, and corrosion-resistant with long-lasting performance and maximized portability. Compatible with multiple configurations of standard GN food pans, C.A.C. Buffet Chafing Dish Series offers excellent versatility and a wide selection of appearances, shapes and colors, making them ideal for various venues such as buffets, catering services, banquets, meetings and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.