CAC Stainless Klinge Stamped Bread Knife 10 in
- Mfr # KSBR-100
- Zoro # G324200145
product price:Â
$
7.67
/ea
Key Features
Color
Silver
Overall Length
10 in
Material
Stainless Steel
Application
Bread Knife
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSBR-100
- Zoro #
- G324200145
- UPC #
- 800960181401
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
Details
- Color
- Silver
- Item
- Bread Knife
- Material
- Stainless Steel
- Application
- Bread Knife
Description
German high-carbon steel knife with a razor-sharp blade, non-slip finger-guard handle, and easy-maintenance design for long-lasting performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.