Shop CAC FOODSERVICE
See all product information
Create Account
CAC Stainless Klinge Stamped Cimeter Steak Knife 10 in
- Mfr # KSSK-101
- Zoro # G824199987
product price:Â
$
11.20
/ea
Key Features
Overall Length
15.38 in
Overall Height
0.13 in
Material
Stainless Steel
Width
1.38 in
Application
Steak Knife
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSSK-101
- Zoro #
- G824199987
- UPC #
- 800960181449
- Country of Origin
- China
Dimensions
- Overall Length
- 15.38 in
- Overall Height
- 0.13 in
- Width
- 1.38 in
Details
- Item
- Steak Knife
- Material
- Stainless Steel
- Application
- Steak Knife
- Color
- Silver
Description
German high-carbon steel knife with a razor-sharp blade, non-slip finger-guard handle, and easy-maintenance design for long-lasting performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.