Cutting Board Polyethylene Yellow 18x12 in
- Mfr # CBPH-1218Y
- Zoro # G024200193
product price:Â
$
7.82
/ea
Key Features
Material
Polyethylene
Length
20 in
Size
12" x 18"
Color
Yellow
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBPH-1218Y
- Zoro #
- G024200193
- UPC #
- 800960101447
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Size
- 12" x 18"
- Width
- 15 in
- Thickness
- 1/2 in
Details
- Material
- Polyethylene
- Color
- Yellow
- Item
- Cutting Board
Description
Durable high-density Polyethylene cutting board (18 in by 12 in by 0.5 in) with a non-porous, non-absorbent surface. Resistant to odors, cracks, splinters, and warping. The tough surface helps reduce knife dulling while remaining lightweight and easy to clean. NSF listed, BPA free, and dishwasher safe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.