Fajita Skillet Set Cast Iron 2-PC
- Mfr # FSSC-2
- Zoro # G224200207
product price:Â
$
20.44
/ea
Key Features
Color
Black
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSSC-2
- Zoro #
- G224200207
- UPC #
- 800960927016
- Country of Origin
- China
Details
- Color
- Black
- Material
- Iron
- Item
- Cast Iron Skillet
Description
Pre-seasoned cast iron skillet/platter is fit for using in the oven or on any types of stovetops, including gas stoves and induction cooktops. Excellent heat retention and consistent heat distribution. Heat-resistant wooden underliner acts as a reliable heat buffer, protecting your tabletop and servers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.