Shop CAC FOODSERVICE
See all product information
Create Account
Hood Filter Stainless Steel 20 inWx20 inH
- Mfr # SRHF-2020
- Zoro # G124200079
product price:Â
$
23.22
/ea
Key Features
Nominal Filter Size
20" W x 20" H
Nominal Height
1-1/2 in
Media Color
Silver
Nominal Width
19-1/2 in
Media Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRHF-2020
- Zoro #
- G124200079
- UPC #
- 800960101799
- Country of Origin
- China
- Item
- Hood Filter
- Media Color
- Silver
- Media Material
- Stainless Steel
Dimensions
- Nominal Filter Size
- 20" W x 20" H
- Nominal Height
- 1-1/2 in
- Nominal Width
- 19-1/2 in
Description
Durable stainless steel grease trap with built-in baffles to capture solids and grease, offering long-lasting performance, easy cleaning, and dishwasher-safe convenience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.