Shop CAC FOODSERVICE
See all product information
Create Account
Oven Microwave 1000W 0.9cu.ft. Dial Control
- Mfr # OVMW-10DIA
- Zoro # G824200256
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Height
12-1/2 in
Length
20-1/2 in
Width
18 in
Cooking Wattage
1,000 W
Microwave Item
Microwave Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVMW-10DIA
- Zoro #
- G824200256
- UPC #
- 800960125696
- Country of Origin
- China
- Cooking Wattage
- 1,000 W
- Microwave Item
- Microwave Oven
- Voltage
- 120 V
- Appliance Color
- Silver
Dimensions
- Height
- 12-1/2 in
- Length
- 20-1/2 in
- Width
- 18 in
Description
Durable stainless steel microwave with a sleek design, lighted interior cavity, and see-through door for clear cooking visibility. The 0.9 cu. ft. capacity accommodates a variety of food items and containers, while the 1000W output delivers fast, consistent heating performance. UL and NSF listed for commercial safety and sanitation standards, backed by a one-year warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.