Sharpening Steel Diamond-Coated 12 in Round
- Mfr # KFSP-D12R
- Zoro # G224200177
product price:Â
$
23.40
/ea
Key Features
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KFSP-D12R
- Zoro #
- G224200177
- UPC #
- 800960192278
- Country of Origin
- China
Details
- Item
- Sharpening Steel
- Color
- Silver
- Material
- Steel
Description
Diamond-coated 70-HRC sharpening steel effortlessly hones and realigns knife edges, featuring an ergonomic finger-guard handle and hanging hole for safe, space-saving storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.