13 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel

  • Mfr # XAF-193

  • Zoro # G8127542


product price:  $3,379.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Watts
5,600 W
Voltage
208 to 240V AC
Type
Full Size
Power Source
Electric
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XAF-193
Zoro #
G8127542
UPC #
654796521937
Country of Origin
Italy

Dimensions

Overall Height (In.)
23 in
Overall Length (In.)
32 in
Max. Pan Size (In.)
18 x 26
Cooking Chamber Size H x W x D
13 x 27 1/4 x 18 3/4
Overall Width (In.)
31 1/2 in
Overall Width
31 1/2 in
Overall Depth
32 in
Overall Height
23 in
Oven Size
Full Size

Details

Item
Convection Oven
Watts
5,600 W
Voltage
208 to 240V AC
Type
Full Size
Power Source
Electric
Material
Stainless Steel
For Use With
11U489, 11U492
Heat Setting
175 to 500 Degrees F
Holding Capacity
4 Full Size Sheet Pans
Plug
NEMA L6-30
Amps
23.3
Includes
Electro Valve for Direct Plumbed Water Connection, Shelves
Plug Type
L6-30
Product Type
Convection Oven
Features
No Humidity, R Value Insulation
Maximum Operating Temperature
500 Degrees F
Convection Oven Shelf Type
Wire Shelves
Number of Shelves
4
Minimum Operating Temperature
175 Degrees F
Installation Type
Countertop
Wattage
5,600 W
Current
23.3 A

Description

Convection Oven, Number of Shelves 4, Oven Size Full Size, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 175 Degrees F, Overall Height 23 in, Overall Width 31 1/2 in, Overall Depth 32 in, Wattage 5,600 W, Product Type Convection Oven, Voltage 208 to 240V AC, Convection Oven Shelf Type Wire Shelves, Current 23.3 A, Features No Humidity, R Value Insulation, For Use With 11U489, 11U492, Includes Electro Valve for Direct Plumbed Water Connection, Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.