Zoro Homepage

15 1/2 in 4 Slot Gray Buffet Toaster

  • Mfr # CBF-4M

  • Zoro # G8089042


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Type
Consistent Slice
Capacity
4 Slot
Voltage
120V AC
Color
Gray
Width (In.)
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBF-4M
Zoro #
G8089042
UPC #
654796144105
Country of Origin
United Kingdom

Dimensions

Width (In.)
15 1/2 in
Length (In.)
8 in
Height
9 in
Depth
8 in
Width
15 1/2 in
Overall Width
15 1/2 in
Overall Height
9 in
Overall Depth
8 in

Details

Item
Buffet Toaster
Type
Consistent Slice
Capacity
4 Slot
Voltage
120V AC
Color
Gray
Amps
14.5 A
Material
Stainless Steel
Standards
CSA Approved, NSF, UL Listed
Wattage
1,750 W
Plug Type
5-15P
Toaster Type
Pop-Up
Weight
9.5 lb
Current
14.5 A
Slice Capacity
4-Slice

Description

Buffet Toaster, Toaster Type Pop-Up, Slice Capacity 4-Slice, Conveyor Width Not Applicable, Overall Height 9 in, Overall Depth 8 in, Overall Width 15 1/2 in, Voltage 120V AC, Material Stainless Steel, Capacity 4 Slot, Wattage 1,750 W, Standards CSA Approved, NSF, UL Listed, Plug Type 5-15P, Color Gray, Current 14.5 A, Weight 9.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.