Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffet Server, SS, 4 Compartments/Wells

  • Mfr # WTBS-4N-HD

  • Zoro # G912120701


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Material
Stainless Steel
Voltage
120V
Phase
Single
Includes
Safety Signal Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTBS-4N-HD
Zoro #
G912120701
UPC #
654796967506
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Depth
14 3/8 in
Overall Length
45 in

Details

Item
Buffet Server
Color
Charcoal
Material
Stainless Steel
Voltage
120V
Phase
Single
Includes
Safety Signal Light
Holding Capacity
4 Half Size Pans
Food Station Type
Countertop
NSF Certified
No
Base Type
Partially Enclosed
Product Type
Buffet Server
Current
5 A
Wattage
600 W
Number of Compartments/Wells
4

Description

Buffet Server, Wattage 600 W, Caster Material Not Applicable, Caster Type Not Applicable, Includes Safety Signal Light, Number of Drawers Not Applicable, Product Type Buffet Server, Base Type Partially Enclosed, Color Charcoal, Current 5 A, Food Station Type Countertop, Holding Capacity 4 Half Size Pans, Material Stainless Steel, Number of Compartments/Wells 4, Overall Height 12 in, Phase Single, NSF Certified No, Overall Depth 14 3/8 in, Overall Length 45 in, Voltage 120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.