Zoro Homepage

Buffet Server, w/ Rolltop Lids, 3 Pans

  • Mfr # WTBS-3RT

  • Zoro # G7899464


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Type
Triple
Color
Silver
Material
Stainless Steel
Phase
1
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTBS-3RT
Zoro #
G7899464
UPC #
654796966998
Country of Origin
United States

Dimensions

Overall Height
13 1/4 in
Overall Length
26 in
Overall Depth
15 1/4 in

Details

Item
Buffet Server
Type
Triple
Color
Silver
Material
Stainless Steel
Phase
1
Voltage
120 V
Watts
300
NSF Certified
No
Base Material
Stainless Steel
Wattage
300 W
Current
2.5 A
Lid Material
Copolymer
Number of Compartments/Wells
1

Description

Buffet Server, Overall Length 26 in, Overall Height 13 1/4 in, Base Material Stainless Steel, Current 2.5 A, Lid Material Copolymer, Number of Compartments/Wells 1, Overall Depth 15 1/4 in, Overall Diameter Not Applicable, Wattage 300 W, Color Silver, Includes (3) Third Size Steam Pans, Pan Holder, Rolltop Lid, Product Type Buffet Server, NSF Certified No, Voltage 120V AC, Phase Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.