Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffet Server, w/ Warming Cabinet, 3 Pans

  • Mfr # CMLB-CSLP

  • Zoro # G8101843


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Type
w/ Warming Cabinet
Color
Silver
Material
Stainless Steel
Voltage
120 V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMLB-CSLP
Zoro #
G8101843
UPC #
654796972203
Country of Origin
United States

Dimensions

Overall Length
28 in
Overall Height
14 in
Overall Depth
15 1/4 in

Details

Item
Buffet Server
Type
w/ Warming Cabinet
Color
Silver
Material
Stainless Steel
Voltage
120 V
Phase
1
Watts
600
Current
5 A
Base Material
Stainless Steel
Lid Material
Polycarbonate
NSF Certified
No
Number of Compartments/Wells
3
Wattage
600 W

Description

Buffet Server, Overall Length 28 in, Overall Height 14 in, Base Material Stainless Steel, Current 5 A, Lid Material Polycarbonate, Number of Compartments/Wells 3, Overall Depth 15 1/4 in, Overall Diameter Not Applicable, Wattage 600 W, Color Silver, Includes (2) Half Size Steam Pans, (2) Third Size Steam Pans, (3) Poly Dome Lid, Pan Holder, Product Type Buffet Server, NSF Certified No, Voltage 120V AC, Phase Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.