Zoro Homepage

Buffet Server, w/Rolltop Lids, Multi-Level

  • Mfr # CMLB-24RT

  • Zoro # G8403455


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Type
Multi-Level
Color
Silver
Material
Stainless Steel
Phase
1
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMLB-24RT
Zoro #
G8403455
UPC #
654796969050
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Depth
15 1/4 in
Overall Length
23 1/4 in

Details

Item
Buffet Server
Type
Multi-Level
Color
Silver
Material
Stainless Steel
Phase
1
Voltage
120 V
Watts
600
Current
5 A
Wattage
600 W
NSF Certified
No
Number of Compartments/Wells
2
Base Material
Stainless Steel
Lid Material
Copolymer

Description

Buffet Server, Overall Length 23 1/4 in, Overall Height 26 in, Base Material Stainless Steel, Current 5 A, Lid Material Copolymer, Number of Compartments/Wells 2, Overall Depth 15 1/4 in, Overall Diameter Not Applicable, Wattage 600 W, Color Silver, Includes (2) Pan Holder, (2) Rolltop Lid, (4) Half Size Steam Pans, Product Type Buffet Server, NSF Certified No, Voltage 120V AC, Phase Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.