Zoro Homepage

Convection Oven, 16 5/8" H, 23 5/8" W

  • Mfr # XAFT-03HS-TD

  • Zoro # G112007109


product price: $3,089.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
208 to 240V
Power Source
Electric
Material
Stainless Steel
Phase
Single
Overall Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAFT-03HS-TD
Zoro #
G112007109
UPC #
654796551415
Country of Origin
Italy

Dimensions

Overall Width
23 5/8 in
Overall Depth
29 in
Overall Height
16 5/8 in
Oven Size
Half Size

Details

Item
Convection Oven
Voltage
208 to 240V
Power Source
Electric
Material
Stainless Steel
Phase
Single
Plug Type
6-20P
Features
(2) Fan Speeds, Can Run Optional Proofer, Indicator Light and Beeper, Wi-Fi
Includes
Electro Valve, Shelves
Current
14 A
Weight
85 lb
Number of Shelves
3
Installation Type
Countertop
Wattage
3,300 W
Minimum Operating Temperature
120 Degrees F
Energy Star Compliant
Yes
Product Type
Convection Oven
Number of Baking Chambers
9
Convection Oven Shelf Type
Wire Shelves

Description

Convection Oven, Number of Shelves 3, Oven Size Half Size, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 120 Degrees F, Overall Height 16 5/8 in, Overall Width 23 5/8 in, Overall Depth 29 in, Wattage 3,300 W, Product Type Convection Oven, Voltage 208 to 240V, Number of Baking Chambers 9, Convection Oven Shelf Type Wire Shelves, Current 14 A, Energy Star Compliant Yes, Includes Electro Valve, Shelves, Installation Type Countertop, Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.