Zoro Homepage

Convection Oven, 19 5/8" H, 23 5/8" W

  • Mfr # XAFT-04HS-TD

  • Zoro # G212007177


product price: $3,302.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Power Source
Electric
Voltage
208 to 240V
Material
Stainless Steel
Features
(2) Fan Speeds, Can Run Optional Proofer, Indicator Light and Beeper
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAFT-04HS-TD
Zoro #
G212007177
UPC #
654796561032
Country of Origin
Italy

Dimensions

Overall Width
23 5/8 in
Overall Depth
29 in
Overall Height
19 5/8 in
Oven Size
Half Size

Details

Item
Convection Oven
Power Source
Electric
Voltage
208 to 240V
Material
Stainless Steel
Features
(2) Fan Speeds, Can Run Optional Proofer, Indicator Light and Beeper
Phase
Single
Plug Type
6-20P
Includes
Electro Valve, Shelves
Convection Oven Shelf Type
Wire Shelves
Minimum Operating Temperature
120 Degrees F
Current
16 A
Number of Shelves
4
Product Type
Convection Oven
Energy Star Compliant
Yes
Installation Type
Countertop
Wattage
3,800 W
Weight
93 lb
Number of Baking Chambers
9

Description

Convection Oven, Number of Shelves 4, Oven Size Half Size, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 120 Degrees F, Overall Height 19 5/8 in, Overall Width 23 5/8 in, Overall Depth 29 in, Wattage 3,800 W, Product Type Convection Oven, Voltage 208 to 240V, Number of Baking Chambers 9, Convection Oven Shelf Type Wire Shelves, Current 16 A, Energy Star Compliant Yes, Includes Electro Valve, Shelves, Installation Type Countertop, Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.